REXNORD
REXNORD
9407U
REXNORD REXNORD
Description
9407U INSERT ROLLER BEARING ; 4-7/16" SHAFT DIA TAPRD ADPT
Insert Bearing; 4-7/16" Bore; Wide Inner Ring; 3.56" Outer Race Width; 9.055" Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 6.76" Length Thru Bore; Relubricatable; No Snap Ring
Part #
9407U
BDI #
18142223
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/9407U/p/18142223
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
21.11
EAN
0698210635480
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Spherical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Inch
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10426735
Weight / LBS
46.6
Long Description
Insert Bearing; 4-7/16" Bore; Wide Inner Ring; 3.56" Outer Race Width; 9.055" Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 6.76" Length Thru Bore; Relubricatable; No Snap Ring
Length Thru Bore
6.76 Inch | 171.704 Millimeter
Outside Diameter
9.055 Inch | 230 Millimeter
Outer Race Width
3.56 Inch | 90.42 Millimeter
Bore
4.438 Inch | 112.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


