NTN
NTN
AELS202D1NW3
NTN NTN
Description
AELS202D1NW3 INSERT BALL BEARING
Insert Bearing; 15MM Bore; Narrow Inner Ring; 12MM Outer Race Width; 40MM Outside Diameter; Eccentric Collar; Ball Bearing; 28.6MM Length Thru Bore; Relubricatable; Single Lip Contact Contour Riding Seal; No Snap Ring
Part #
AELS202D1NW3
BDI #
1214175
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/AELS202D1NW3/p/1214175
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
0.11
EAN
4547359822779
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Single Lip Contact Contour Riding
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Light Duty | Steel Cage | Snap Ring Groove | Diurea Grease | Cup Point Set Screw
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.243
Long Description
Insert Bearing; 15MM Bore; Narrow Inner Ring; 12MM Outer Race Width; 40MM Outside Diameter; Eccentric Collar; Ball Bearing; 28.6MM Length Thru Bore; Relubricatable; Single Lip Contact Contour Riding Seal; No Snap Ring
Bore
0.591 Inch | 15 Millimeter
Length Thru Bore
1.126 Inch | 28.6 Millimeter
Outer Race Width
0.472 Inch | 12 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh