NTN
NTN
AELS204D1N
NTN NTN
Description
AELS204D1N INSERT BALL BEARING
Insert Bearing; 20MM Bore; Narrow Inner Ring; 14MM Outer Race Width; 47MM Outside Diameter; Eccentric Collar; Ball Bearing; 31MM Length Thru Bore; Relubricatable; Single Lip Contact Contour Riding Seal; No Snap Ring
Part #
AELS204D1N
BDI #
1214183
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/AELS204D1N/p/1214183
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.16
EAN
4547359461534
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Single Lip Contact Contour Riding
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Light Duty | Steel Cage | Has Trash Guard
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Long Description
Insert Bearing; 20MM Bore; Narrow Inner Ring; 14MM Outer Race Width; 47MM Outside Diameter; Eccentric Collar; Ball Bearing; 31MM Length Thru Bore; Relubricatable; Single Lip Contact Contour Riding Seal; No Snap Ring
Length Thru Bore
1.22 Inch | 31 Millimeter
Bore
0.787 Inch | 20 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Outer Race Width
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh