

NSK
NSK
AELS205-100N
NSK NSK
Description
AELS205-100N INSERT BEARING MOUNTED UNIT
Insert Bearing; 1" Bore; Narrow Inner Ring; 0.591" Outer Race Width; 2-3/64" Outside Diameter; Eccentric Collar; Ball Bearing; 1.22" Length Thru Bore; Not Relubricatable; Contact Seal; No Snap Ring
Part #
AELS205-100N
BDI #
17758822
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/AELS205-100N/p/17758822
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
0.2
EAN
0029176557736
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Contact
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Light Duty | Steel Cage | Snap Ring Groove
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.42
Long Description
Insert Bearing; 1" Bore; Narrow Inner Ring; 0.591" Outer Race Width; 2-3/64" Outside Diameter; Eccentric Collar; Ball Bearing; 1.22" Length Thru Bore; Not Relubricatable; Contact Seal; No Snap Ring
Outside Diameter
2.047 Inch | 52 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Outer Race Width
0.591 Inch | 15 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh