https://www.bdiexpress.com/medias/INDS-MXXXXXX-710802-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5MTV8aW1hZ2UvanBlZ3xhR1F5TDJnNVlTOHhNREU1TnpVd01URXhOalEwTmk5SlRrUlRMVTFZV0ZoWVdGaGZOekV3T0RBeVh6QXhYek13TUhnek1EQXVhbkJufDU5ZDZkMzc5NDYwNzViYWQ2MmMzOGViMTFlODIzMmUyOThkYjM2ZTA2ODM2YjFjOTFiN2QzNjVhZTA5ZjBlNjI
https://www.bdiexpress.com/medias/INDS-MXXXXXX-710802-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5MTV8aW1hZ2UvanBlZ3xhR1F5TDJnNVlTOHhNREU1TnpVd01URXhOalEwTmk5SlRrUlRMVTFZV0ZoWVdGaGZOekV3T0RBeVh6QXhYek13TUhnek1EQXVhbkJufDU5ZDZkMzc5NDYwNzViYWQ2MmMzOGViMTFlODIzMmUyOThkYjM2ZTA2ODM2YjFjOTFiN2QzNjVhZTA5ZjBlNjI
SEALMASTER
SEALMASTER
AR-2-1TX AKS
SEALMASTER SEALMASTER
Description
AR-2-1TX AKS INSERT BEARING ; NON-RETURNABLE
Insert Bearing; 1" Bore; Wide Inner Ring; 49/64" Outer Race Width; 2.272" Outside Diameter; Concentric Collar; Ball Bearing; 1-7/16" Length Thru Bore; Relubricatable; Labyrinth Seal; No Snap Ring
Part #
AR-2-1TX AKS
BDI #
23996472
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/AR-2-1TX-AKS/p/23996472
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.544
EAN
0662461331026
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Concentric Collar
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Labyrinth
Snap Ring
No
Inch - Metric
Inch
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
710802
Weight / LBS
1.2
Long Description
Insert Bearing; 1" Bore; Wide Inner Ring; 49/64" Outer Race Width; 2.272" Outside Diameter; Concentric Collar; Ball Bearing; 1-7/16" Length Thru Bore; Relubricatable; Labyrinth Seal; No Snap Ring
Length Thru Bore
1.438 Inch | 36.525 Millimeter
Outside Diameter
2.272 Inch | 57.709 Millimeter
Outer Race Width
0.766 Inch | 19.456 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


