Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CSB207-22 https://www.bdiexpress.com/medias/INDXXXINSERT-BAL-CSB-SS-CY-300X300.jpg?context=bWFzdGVyfHJvb3R8MTIwNDB8aW1hZ2UvanBlZ3xhRFV6TDJnelpTOHhNREEzTmpJMk5UZzNNelF6T0M5SlRrUllXRmhKVGxORlVsUmZRa0ZNWDBOVFFsOVRVMTlEV1Y4ek1EQllNekF3TG1wd1p3fGU2NGUzMWQ4NGE0NjUwZDViMjMyMDg0OWI1ZWIzZWYyOTE3ZjdmM2Q0NmJhOGIwZjk2YjRmNTJiNjllNmZjYWQ
25106013 Insert Bearings Cylindrical OD 

EBC EBC

CSB207-22

Description

CSB207-22 INSERT BEARING ; 1-3/8" BORE CYLINDRICAL OD

Insert Bearing; 1-3/8" Bore; 2.835" Outside Diameter; 0.669" Outer Race Width; Set Screw Locking; Ball Bearing; Cylindrical Outer Race Profile; Narrow Inner Ring; 1.26" Length Thru Bore

Part #

CSB207-22

BDI #
25106013

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
EBC
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0
Product Group - BDI
M06110
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Insert
Manufacturer URL
Product Detail
Insert Bearing
Product Specification
1-3/8" Bore; 2.835" Outside Diameter; 0.669" Outer Race Width; Set Screw Locking; Ball Bearing; Cylindrical Outer Race Profile; Narrow Inner Ring; 1.26" Length Thru Bore
Long Description
Insert Bearing; 1-3/8" Bore; 2.835" Outside Diameter; 0.669" Outer Race Width; Set Screw Locking; Ball Bearing; Cylindrical Outer Race Profile; Narrow Inner Ring; 1.26" Length Thru Bore