Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

E45-KLL-AH02 https://www.bdiexpress.com/medias/INDINAINSERT-BAL-EKLLH-EC-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0NzB8aW1hZ2UvanBlZ3xhRGxtTDJneU9DODVOamMwTXpRM01qRTJPVEkyTG1wd1p3fDQ5ZGYwNTIwOGI0Mzg3NzNmOWU4NmFmMTFlNmUzYzYxM2JlZGMyODc2MWU1YjRiYTU0MzlmYWM2ZDU3NGZjMGI
1172775 Insert Bearings Cylindrical OD 

INA INA

E45-KLL-AH02

Description

E45-KLL-AH02 X-LIFE RDL INSERT BALL BRG ; NON-RETURNABLE WITH ECC LOCK COLLAR

Insert Bearing; 45MM Bore; Wide Inner Ring; 22MM Outer Race Width; 85MM Outside Diameter; Eccentric Collar; Ball Bearing; 56.312MM Length Thru Bore; Not Relubricatable; Double Non Contact Labyrinth Seal; No Snap Ring

Part #

E45-KLL-AH02

BDI #
1172775

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.98
EAN
4012802782516
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Double Non Contact Labyrinth
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Conrad | Non Filling Slot
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.schaeffler.com
Long Description
Insert Bearing; 45MM Bore; Wide Inner Ring; 22MM Outer Race Width; 85MM Outside Diameter; Eccentric Collar; Ball Bearing; 56.312MM Length Thru Bore; Not Relubricatable; Double Non Contact Labyrinth Seal; No Snap Ring
Length Thru Bore
2.217 Inch | 56.312 Millimeter
Outside Diameter
3.346 Inch | 85 Millimeter
Bore
1.772 Inch | 45 Millimeter
Outer Race Width
0.866 Inch | 22 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh