https://www.bdiexpress.com/medias/INDMORINSERT-BAL-ERXT-CC-SR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8NzAxNHxpbWFnZS9qcGVnfGFHUm1MMmhoTlM4eE1EYzJOalV6TnpjeE9UZ3pPQzlKVGtSTlQxSkpUbE5GVWxSZlFrRk1YMFZTV0ZSZlEwTmZVMUpmUTFsZk16QXdlRE13TUM1cWNHY3xkOWRkYzgxZTRiNjViNzA3NGM1MzNiOGUyZmQzNWU0ZDI1OTEwNzdlNDlhYjBkMjVjMjZhYjQ4YjA2ODkwMTRh
https://www.bdiexpress.com/medias/INDMORINSERT-BAL-ERXT-CC-SR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8NzAxNHxpbWFnZS9qcGVnfGFHUm1MMmhoTlM4eE1EYzJOalV6TnpjeE9UZ3pPQzlKVGtSTlQxSkpUbE5GVWxSZlFrRk1YMFZTV0ZSZlEwTmZVMUpmUTFsZk16QXdlRE13TUM1cWNHY3xkOWRkYzgxZTRiNjViNzA3NGM1MzNiOGUyZmQzNWU0ZDI1OTEwNzdlNDlhYjBkMjVjMjZhYjQ4YjA2ODkwMTRh
SEALMASTER
SEALMASTER
ERX-205TM LO
SEALMASTER SEALMASTER
Description
ERX-205TM LO ; POR NON RETURNABLE
Insert Bearing; 25MM Bore; Wide Inner Ring; 19MM Outer Race Width; 52MM Outside Diameter; Concentric Collar; Ball Bearing; 37MM Length Thru Bore; Relubricatable; Felt Seal; Snap Ring
Part #
ERX-205TM LO
BDI #
352775
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/ERX-205TM-LO/p/352775
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.3
EAN
0662461299494
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Concentric Collar
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Felt
Snap Ring
Yes
Inch - Metric
Metric
Other Features
Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger | Low Drag
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ERX-205TM LO
Manufacturer Internal Number
708339
Weight / LBS
0.661
Long Description
Insert Bearing; 25MM Bore; Wide Inner Ring; 19MM Outer Race Width; 52MM Outside Diameter; Concentric Collar; Ball Bearing; 37MM Length Thru Bore; Relubricatable; Felt Seal; Snap Ring
Length Thru Bore
1.457 Inch | 37 Millimeter
Bore
0.984 Inch | 25 Millimeter
Outer Race Width
0.748 Inch | 19 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

