

SEALMASTER
SEALMASTER
ERX-24T HI
SEALMASTER SEALMASTER
Description
ERX-24T HI INSERT BEARING ; NON-RETURNABLE CONCENTRIC
Insert Bearing; 1-1/2" Bore; Wide Inner Ring; 1-3/32" Outer Race Width; 3.15" Outside Diameter; Concentric Collar; Ball Bearing; 2" Length Thru Bore; Relubricatable; Nomex Felt Seal; Snap Ring
Part #
ERX-24T HI
BDI #
354365
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/ERX-24T-HI/p/354365
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.908
EAN
0662461297209
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Concentric Collar
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Nomex Felt
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row | Standard Duty | Skwezloc | Brass Cage | Black Oxide Coated | Non-Expansion | Hi-Temp Bearing From 30 to 400 Degree F
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ERX-24T HI
Manufacturer Internal Number
707988
Weight / LBS
2
Long Description
Insert Bearing; 1-1/2" Bore; Wide Inner Ring; 1-3/32" Outer Race Width; 3.15" Outside Diameter; Concentric Collar; Ball Bearing; 2" Length Thru Bore; Relubricatable; Nomex Felt Seal; Snap Ring
Outer Race Width
1.094 Inch | 27.788 Millimeter
Length Thru Bore
2 Inch | 50.8 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh