

DODGE
DODGE
INS-ER-DL-200
DODGE DODGE
Description
INS-ER-DL-200 INSERT BALL BRG ; NON RETURNABLE
Insert Bearing; 2" Bore; Wide Inner Ring; 1-1/8" Outer Race Width; 3.543" Outside Diameter; Concentric Collar; Ball Bearing; 2.011" Length Thru Bore; Relubricatable; Triple Lip Contact Seal; Snap Ring
Part #
INS-ER-DL-200
BDI #
19377043
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/INS-ER-DL-200/p/19377043
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
1.36
EAN
0782476653323
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Concentric Collar
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Triple Lip Contact
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
128885
Weight / LBS
3
Long Description
Insert Bearing; 2" Bore; Wide Inner Ring; 1-1/8" Outer Race Width; 3.543" Outside Diameter; Concentric Collar; Ball Bearing; 2.011" Length Thru Bore; Relubricatable; Triple Lip Contact Seal; Snap Ring
Bore
2 Inch | 50.8 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Outer Race Width
1.125 Inch | 28.575 Millimeter
Length Thru Bore
2.011 Inch | 51.079 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh