

DODGE
DODGE
INS-IP-200R MOD ; 064279
DODGE DODGE
Description
INS-IP-200R MOD ; 064279 INSERT BRG, IMPERIAL SPHERICAL ROLLER BEARING (SMARTCATALOG)
Insert Bearing; 2" Bore; Wide Inner Ring; 0.95" Outer Race Width; Cylindrical; 3.54" Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 2.86" Length Thru Bore; Relubricatable; Triple Lip Rubbing Seal; No Snap Ring
Part #
064279
BDI #
27296938
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/INS-IP-200R-MOD-;-064279/p/27296938
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782476039011
Weight / US pound
2.8
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Spherical Roller Bearing
Relubricatable
Yes
Seal Type
Triple Lip Contact Rubbing
Snap Ring
No
Inch - Metric
Inch
Other Features
Double Row | Modified
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
64279
Weight / LBS
2.8
Long Description
Insert Bearing; 2" Bore; Wide Inner Ring; 0.95" Outer Race Width; Cylindrical; 3.54" Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 2.86" Length Thru Bore; Relubricatable; Triple Lip Rubbing Seal; No Snap Ring
Bore
2 Inch | 50.8 Millimeter
Outer Race Width
0.95 Inch | 24.13 Millimeter
Outside Diameter
3.54 Inch | 89.916 Millimeter
Length Thru Bore
2.86 Inch | 72.644 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh