

DODGE
DODGE
INS-IP-203L MOD ; 076845
DODGE DODGE
Description
INS-IP-203L MOD ; 076845 INSERT BRG, IMPERIAL SPHERICAL ROLLER BEARING (SMARTCATALOG)
Insert Bearing; 2-3/16" Bore; Wide Inner Ring; 1.05" Outer Race Width; Cylindrical; 3.94" Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 3.03" Length Thru Bore; Relubricatable; Labyrinth Seal; No Snap Ring
Part #
076845
BDI #
27313789
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/INS-IP-203L-MOD-;-076845/p/27313789
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782475323616
Weight / US pound
3.74
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Spherical Roller Bearing
Relubricatable
Yes
Seal Type
Labyrinth
Snap Ring
No
Inch - Metric
Inch
Other Features
Double Row | Modified
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
76845
Weight / LBS
3.74
Long Description
Insert Bearing; 2-3/16" Bore; Wide Inner Ring; 1.05" Outer Race Width; Cylindrical; 3.94" Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 3.03" Length Thru Bore; Relubricatable; Labyrinth Seal; No Snap Ring
Bore
2.188 Inch | 55.575 Millimeter
Outer Race Width
1.05 Inch | 26.67 Millimeter
Length Thru Bore
3.03 Inch | 76.962 Millimeter
Outside Diameter
3.94 Inch | 100.076 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh