

DODGE
DODGE
INS-ISN-170MS
DODGE DODGE
Description
INS-ISN-170MS INSERT BEARING ; NON RETURNABLE
Insert Bearing; 170MM Bore; Wide Inner Ring; 88.1MM Outer Race Width; Cylindrical; 320MM Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 187.7MM Length Thru Bore; Relubricatable; Labyrinth Seal; No Snap Ring
Part #
INS-ISN-170MS
BDI #
24764583
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/INS-ISN-170MS/p/24764583
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
45.94
EAN
0782477630026
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Spherical Roller Bearing
Relubricatable
Yes
Seal Type
Labyrinth
Snap Ring
No
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
138595
Weight / LBS
101.42
Long Description
Insert Bearing; 170MM Bore; Wide Inner Ring; 88.1MM Outer Race Width; Cylindrical; 320MM Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 187.7MM Length Thru Bore; Relubricatable; Labyrinth Seal; No Snap Ring
Bore
6.693 Inch | 170 Millimeter
Length Thru Bore
7.39 Inch | 187.7 Millimeter
Outside Diameter
12.598 Inch | 320 Millimeter
Outer Race Width
3.469 Inch | 88.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh