

TIMKEN
TIMKEN
NAU4LK209
TIMKEN TIMKEN
Description
NAU4LK209 INSERT BEARING ; 45MM B POLY-ROUND WIDE INNER RING
Insert Bearing; 45MM Bore; Wide Inner Ring; 33.7MM Outer Race Width; 85MM Outside Diameter; Double Lock Collar Sleeve; Plain Bearing; 50.3MM Length Thru Bore; Not Relubricatable; No Snap Ring
Part #
NAU4LK209
BDI #
23241348
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/NAU4LK209/p/23241348
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.59
EAN
0883450618359
Product Group - BDI
B00308
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Double Lock Collar Sleeve
Rolling Element
Plain Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Metric
Other Features
Poly-Round | With Stainless Steel Locking Sleeve | Corrosion-Resistant
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Weight / LBS
1.2
Long Description
Insert Bearing; 45MM Bore; Wide Inner Ring; 33.7MM Outer Race Width; 85MM Outside Diameter; Double Lock Collar Sleeve; Plain Bearing; 50.3MM Length Thru Bore; Not Relubricatable; No Snap Ring
Bore
1.772 Inch | 45 Millimeter
Outer Race Width
1.327 Inch | 33.7 Millimeter
Length Thru Bore
1.98 Inch | 50.3 Millimeter
Outside Diameter
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh