BOSTON GEAR
BOSTON GEAR
NX7104M
BOSTON GEAR BOSTON GEAR
Description
NX7104M MOUNTED BEARING ; NON-RETURNABLE
Insert Bearing; 1-1/4" Bore; Eccentric Collar Mounting Method; Ball Bearing
Part #
NX7104M
BDI #
176621
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/NX7104M/p/176621
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.595
EAN
0781711674017
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
67401
Product Detail
Insert Bearing
Product Specification
1-1/4" Bore; Eccentric Collar Mounting Method; Ball Bearing
Long Description
Insert Bearing; 1-1/4" Bore; Eccentric Collar Mounting Method; Ball Bearing