

TIMKEN
TIMKEN
SMN114K
TIMKEN TIMKEN
Description
SMN114K INSERT BEARING ; 17/8" BORE ECCENTRIC COLLAR LCK
Insert Bearing; 1-7/8" Bore; Wide Inner Ring; 1-1/16" Outer Race Width; 4.331" Outside Diameter; Eccentric Collar; Ball Bearing; 2-5/8" Length Thru Bore; Not Relubricatable; No Snap Ring
Part #
SMN114K
BDI #
1373344
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/SMN114K/p/1373344
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.768
EAN
0087796101265
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Long Description
Insert Bearing; 1-7/8" Bore; Wide Inner Ring; 1-1/16" Outer Race Width; 4.331" Outside Diameter; Eccentric Collar; Ball Bearing; 2-5/8" Length Thru Bore; Not Relubricatable; No Snap Ring
Outside Diameter
4.331 Inch | 110 Millimeter
Length Thru Bore
2.625 Inch | 66.675 Millimeter
Bore
1.875 Inch | 47.625 Millimeter
Outer Race Width
1.063 Inch | 27 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh