Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

T114AZZ https://www.bdiexpress.com/medias/missing-product-en-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMDd8aW1hZ2UvanBlZ3xhR00zTDJoaVl5OHhNVEF4TWpZek5EY3dOVGsxTUM5dGFYTnphVzVuWDNCeWIyUjFZM1JmWlc1Zk16QXdlRE13TUM1cWNHY3w2ZTNlMTFkNzcyNjA0OGZiNDlhNDBjZjlkMjQ4M2RmY2JkNzdmY2ZmYTA0ZTU3NTgwZWE5NTYwNjFhZTQzMGQ2
663358 Insert Bearings Cylindrical OD 

SKF SKF

T114AZZ

Description

T114AZZ BALL BEARING ; 1-ROW

Insert Bearing; 47.625MM Bore; Wide Inner Ring; 27MM Outer Race Width; 110MM Outside Diameter; Set Screw; Ball Bearing; 49.2MM Length Thru Bore; Not Relubricatable; Double Lip Contact Seal; No Snap Ring

Part #

T114AZZ

BDI #
663358

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
1.87
EAN
0097741022040
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Double Lip Contact
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.skf.com
Weight / LBS
4.12
Long Description
Insert Bearing; 47.625MM Bore; Wide Inner Ring; 27MM Outer Race Width; 110MM Outside Diameter; Set Screw; Ball Bearing; 49.2MM Length Thru Bore; Not Relubricatable; Double Lip Contact Seal; No Snap Ring
Outside Diameter
4.331 Inch | 110 Millimeter
Length Thru Bore
1.937 Inch | 49.2 Millimeter
Outer Race Width
1.063 Inch | 27 Millimeter
Bore
1.875 Inch | 47.625 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh