

NTN
NTN
UCS206-103D1NR
NTN NTN
Description
UCS206-103D1NR ; POR ALL OTHER INSERTS
Insert Bearing; 1-3/16" Bore; Wide Inner Ring; 0.787" Outer Race Width; 2.441" Outside Diameter; Set Screw; Ball Bearing; 1-1/2" Length Thru Bore; Relubricatable; Single Lip Contact Land Riding Seal; Snap Ring
Part #
UCS206-103D1NR
BDI #
17151072
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/UCS206-103D1NR/p/17151072
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.32
EAN
0692314477373
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Single Lip Contact Land Riding
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row | Light Duty | Steel Cage | Has Flinger | Diurea Grease
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.70548
Long Description
Insert Bearing; 1-3/16" Bore; Wide Inner Ring; 0.787" Outer Race Width; 2.441" Outside Diameter; Set Screw; Ball Bearing; 1-1/2" Length Thru Bore; Relubricatable; Single Lip Contact Land Riding Seal; Snap Ring
Bore
1.188 Inch | 30.175 Millimeter
Outer Race Width
0.787 Inch | 20 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh