https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-UCS-SS-SR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc5OXxpbWFnZS9qcGVnfGFEVXlMMmcxWVM4eE1EYzNNVEEwTXpneE1UTTFPQzlKVGtST1ZFNUpUbE5GVWxSZlFrRk1YMVZEVTE5VFUxOVRVbDlEV1Y4ek1EQjRNekF3TG1wd1p3fDc5ZTYyMDI1YjMwMTUzOGJkZmQ0NDc0ZWQ4NDA0Y2Q3Mzg4NGRjM2E0NGVlZmVlMzIzYTlhZjEzZGMyNjYyYjM
https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-UCS-SS-SR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc5OXxpbWFnZS9qcGVnfGFEVXlMMmcxWVM4eE1EYzNNVEEwTXpneE1UTTFPQzlKVGtST1ZFNUpUbE5GVWxSZlFrRk1YMVZEVTE5VFUxOVRVbDlEV1Y4ek1EQjRNekF3TG1wd1p3fDc5ZTYyMDI1YjMwMTUzOGJkZmQ0NDc0ZWQ4NDA0Y2Q3Mzg4NGRjM2E0NGVlZmVlMzIzYTlhZjEzZGMyNjYyYjM
NTN
NTN
UCS208LD1NR
NTN NTN
Description
UCS208LD1NR INSERT BEARING ; 40MM ID 80MM OD 49.2MM W SET SCREW
Insert Bearing; 40MM Bore; Wide Inner Ring; 21MM Outer Race Width; 80MM Outside Diameter; Set Screw; Ball Bearing; 49.2MM Length Thru Bore; Relubricatable; Single Lip Contact Land Riding Seal; Snap Ring
Part #
UCS208LD1NR
BDI #
1413507
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/UCS208LD1NR/p/1413507
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.64
EAN
4547359227888
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Single Lip Contact Land Riding
Snap Ring
Yes
Inch - Metric
Metric
Other Features
Single Row | Light Duty | Steel Cage | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Long Description
Insert Bearing; 40MM Bore; Wide Inner Ring; 21MM Outer Race Width; 80MM Outside Diameter; Set Screw; Ball Bearing; 49.2MM Length Thru Bore; Relubricatable; Single Lip Contact Land Riding Seal; Snap Ring
Outside Diameter
3.15 Inch | 80 Millimeter
Bore
1.575 Inch | 40 Millimeter
Outer Race Width
0.827 Inch | 21 Millimeter
Length Thru Bore
1.937 Inch | 49.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

