NTN
NTN
UCS208LN
NTN NTN
Description
UCS208LN INSERT BEARING ; NON RETURNABLE 40MM ID 80MM OD 49.2MM W
Insert Bearing; 40MM Bore; Wide Inner Ring; 24MM Outer Race Width; 80MM Outside Diameter; Set Screw; Ball Bearing; 49.2MM Length Thru Bore; Not Relubricatable; Single Lip Contact Land Riding Seal; No Snap Ring
Part #
UCS208LN
BDI #
1234779
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/UCS208LN/p/1234779
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.64
EAN
4547359227895
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Single Lip Contact Land Riding
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Light Duty | Steel Cage | Has Flinger | Snap Ring Groove | Diurea Grease
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Long Description
Insert Bearing; 40MM Bore; Wide Inner Ring; 24MM Outer Race Width; 80MM Outside Diameter; Set Screw; Ball Bearing; 49.2MM Length Thru Bore; Not Relubricatable; Single Lip Contact Land Riding Seal; No Snap Ring
Bore
1.575 Inch | 40 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Length Thru Bore
1.937 Inch | 49.2 Millimeter
Outer Race Width
0.945 Inch | 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh