

NTN
NTN
UELS207-105D1NR
NTN NTN
Description
UELS207-105D1NR INSERT BEARING ; NON RETURNABLE 1.3125"ID 2.8346"OD ECC
Insert Bearing; 1-5/16" Bore; Wide Inner Ring; 0.866" Outer Race Width; 2.835" Outside Diameter; Eccentric Collar; Ball Bearing; 2.012" Length Thru Bore; Relubricatable; Single Lip Contact Land Riding Seal; Snap Ring
Part #
UELS207-105D1NR
BDI #
17151304
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/UELS207-105D1NR/p/17151304
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
0.634
EAN
4547359506730
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Single Lip Contact Land Riding
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row | Light Duty | Steel Cage | Has Flinger | Diurea Grease
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.4
Long Description
Insert Bearing; 1-5/16" Bore; Wide Inner Ring; 0.866" Outer Race Width; 2.835" Outside Diameter; Eccentric Collar; Ball Bearing; 2.012" Length Thru Bore; Relubricatable; Single Lip Contact Land Riding Seal; Snap Ring
Length Thru Bore
2.012 Inch | 51.1 Millimeter
Outer Race Width
0.866 Inch | 22 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Bore
1.313 Inch | 33.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh