

NTN
NTN
UELS208N
NTN NTN
Description
UELS208N INSERT BEARING
Insert Bearing; 40MM Bore; Wide Inner Ring; 21MM Outer Race Width; 80MM Outside Diameter; Eccentric Collar; Ball Bearing; 56.312MM Length Thru Bore; Not Relubricatable; Single Lip Contact Land Riding Seal; No Snap Ring
Part #
UELS208N
BDI #
17151485
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/UELS208N/p/17151485
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
0.79
EAN
4547359236705
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Single Lip Contact Land Riding
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Light Duty | Steel Cage | Has Flinger | Snap Ring Groove
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.74165
Long Description
Insert Bearing; 40MM Bore; Wide Inner Ring; 21MM Outer Race Width; 80MM Outside Diameter; Eccentric Collar; Ball Bearing; 56.312MM Length Thru Bore; Not Relubricatable; Single Lip Contact Land Riding Seal; No Snap Ring
Length Thru Bore
2.217 Inch | 56.312 Millimeter
Outer Race Width
0.827 Inch | 21 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Bore
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh