

NTN
NTN
UELS212-207D1NR
NTN NTN
Description
UELS212-207D1NR INSERT BEARING ; 2.4375"ID 4.3307"OD 3.063"W ECCENTRIC
Insert Bearing; 2-7/16" Bore; Wide Inner Ring; 1.181" Outer Race Width; 4.331" Outside Diameter; Eccentric Collar; Ball Bearing; 3-1/16" Length Thru Bore; Relubricatable; Single Lip Contact Land Riding Seal; Snap Ring
Part #
UELS212-207D1NR
BDI #
1235600
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/UELS212-207D1NR/p/1235600
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.88
EAN
4547359506938
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Single Lip Contact Land Riding
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row | Light Duty | Steel Cage | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Long Description
Insert Bearing; 2-7/16" Bore; Wide Inner Ring; 1.181" Outer Race Width; 4.331" Outside Diameter; Eccentric Collar; Ball Bearing; 3-1/16" Length Thru Bore; Relubricatable; Single Lip Contact Land Riding Seal; Snap Ring
Outside Diameter
4.331 Inch | 110 Millimeter
Outer Race Width
1.181 Inch | 30 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Length Thru Bore
3.063 Inch | 77.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh