

LINKBELT
LINKBELT
YB235NL
LINKBELT LINKBELT
Description
YB235NL INSERT BALL BEARING ; 2-3/16" BORE IR WID 0.827" OR WID ECC
Insert Bearing; 2-3/16" Bore; Wide Inner Ring; 0.827" Outer Race Width; 3.937" Outside Diameter; Eccentric Collar; Ball Bearing; 2-13/16" Length Thru Bore; Not Relubricatable; Single Lip Contact Seal; No Snap Ring
Part #
YB235NL
BDI #
581145
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/YB235NL/p/581145
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.334
EAN
0662327152840
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Single Lip Contact
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Long Description
Insert Bearing; 2-3/16" Bore; Wide Inner Ring; 0.827" Outer Race Width; 3.937" Outside Diameter; Eccentric Collar; Ball Bearing; 2-13/16" Length Thru Bore; Not Relubricatable; Single Lip Contact Seal; No Snap Ring
Outside Diameter
3.937 Inch | 100 Millimeter
Length Thru Bore
2.813 Inch | 71.45 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Outer Race Width
0.827 Inch | 21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh