

TIMKEN
TIMKEN
1102KRRB
TIMKEN TIMKEN
Description
1102KRRB INSERT BEARING ; 1-1/8" BORE IR WID 2.441" OD
Insert Bearing; 1-1/8" Bore; 1-29/32" Length Thru Bore; Wide Inner Ring; 0.709" Outer Race Width; Spherical; 2.441" Outside Diameter; Not Relubricatable; Double Lip Contact Land Riding Rubber Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
1102KRRB
BDI #
1310010
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/1102KRRB/p/1310010
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.404
EAN
0087796054844
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Double Lip Contact Land Riding Rubber
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Standard Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
1102KRRB AG
Weight / LBS
0.89
Long Description
Insert Bearing; 1-1/8" Bore; 1-29/32" Length Thru Bore; Wide Inner Ring; 0.709" Outer Race Width; Spherical; 2.441" Outside Diameter; Not Relubricatable; Double Lip Contact Land Riding Rubber Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.709 Inch | 18 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Length Thru Bore
1.906 Inch | 48.4 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh