

SKF
SKF
1726206-2RS1
SKF SKF
Description
1726206-2RS1
Insert Bearing; 30MM Bore; 16MM Length Thru Bore; Standard Inner Ring; 16MM Outer Race Width; Spherical; 62MM Outside Diameter; Not Relubricatable; RS1 Seal; Shaft Mount Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
1726206-2RS1
BDI #
1418492
Details
1075.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/1726206-2RS1/p/1418492
Your Price
RSD 1,075.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.195
EAN
7316576620201
Product Group - BDI
M06110
Inner Race Profile
Standard Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Contact
Mounting Method
Shaft Mount
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Standard Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
1726206-2RS1
Weight / LBS
0.397
Long Description
Insert Bearing; 30MM Bore; 16MM Length Thru Bore; Standard Inner Ring; 16MM Outer Race Width; Spherical; 62MM Outside Diameter; Not Relubricatable; RS1 Seal; Shaft Mount Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
0.63 Inch | 16 Millimeter
Outer Race Width
0.63 Inch | 16 Millimeter
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh