Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1726211-2RS1 https://www.bdiexpress.com/medias/INDSKFINSERT-BAL-17-SM-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1MjZ8aW1hZ2UvanBlZ3xhREF4TDJnd1l5OHhNREE1TURBME1qazRNalF6TUM5SlRrUlRTMFpKVGxORlVsUmZRa0ZNWHpFM1gxTk5YMU5RWHpNd01IZ3pNREF1YW5CbnxkYzA3NjE5MTMxYmEyNTA4NTRkZTdlMTk0NWE0MzA5YjRjMzIzMDhiMWQ3ZGM4MjI1NzcyM2FkZGZkYmE3MThl
1415293 Insert Bearings Spherical OD 

SKF SKF

1726211-2RS1

Description

1726211-2RS1

Insert Bearing; 55MM Bore; 21MM Length Thru Bore; Standard Inner Ring; 21MM Outer Race Width; Spherical; 100MM Outside Diameter; Not Relubricatable; RS1 Seal; Shaft Mount Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

1726211-2RS1

BDI #
1415293

Details

2500.0 RSD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price RSD 2,500.00 / each BDIExpress
QTY

Inventory

Total: 7

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.6
EAN
7316570115581
Product Group - BDI
M06110
Inner Race Profile
Standard Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Contact
Mounting Method
Shaft Mount
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Standard Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
1726211-2RS1
Weight / LBS
1.19
Long Description
Insert Bearing; 55MM Bore; 21MM Length Thru Bore; Standard Inner Ring; 21MM Outer Race Width; Spherical; 100MM Outside Diameter; Not Relubricatable; RS1 Seal; Shaft Mount Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
0.827 Inch | 21 Millimeter
Outer Race Width
0.827 Inch | 21 Millimeter
Bore
2.165 Inch | 55 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh