SEALMASTER
SEALMASTER
3-28
SEALMASTER SEALMASTER
Description
3-28 INSERT BEARING ; GEN GOLD SET SCREW
Insert Bearing; 2-1/2" Bore; 2-3/4" Length Thru Bore; Wide Inner Ring; 1-3/8" Outer Race Width; Spherical; 4.921" Outside Diameter; Relubricatable; Felt Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
3-28
BDI #
354101
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/3-28/p/354101
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
2.669
EAN
0662461000779
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Felt
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | Black Oxide Coated | Single Lock | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3-28
Manufacturer Internal Number
700086
Weight / LBS
5.89
Long Description
Insert Bearing; 2-1/2" Bore; 2-3/4" Length Thru Bore; Wide Inner Ring; 1-3/8" Outer Race Width; Spherical; 4.921" Outside Diameter; Relubricatable; Felt Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
2.75 Inch | 69.85 Millimeter
Outside Diameter
4.921 Inch | 125 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Outer Race Width
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh