SEALMASTER
SEALMASTER
5215
SEALMASTER SEALMASTER
Description
5215 INSERT BALL BEARING ; NON-RETURNABLE
Insert Bearing; 75MM Bore; 77.8MM Length Thru Bore; Wide Inner Ring; 38.1MM Outer Race Width; Spherical; 130MM Outside Diameter; Relubricatable; Felt Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
5215
BDI #
354143
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/5215/p/354143
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
2.633
EAN
0662461000502
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Felt
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Standard Duty | Black Oxide Coated | Single Lock | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5215
Manufacturer Internal Number
700053
Weight / LBS
6.8
Long Description
Insert Bearing; 75MM Bore; 77.8MM Length Thru Bore; Wide Inner Ring; 38.1MM Outer Race Width; Spherical; 130MM Outside Diameter; Relubricatable; Felt Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
2.953 Inch | 75 Millimeter
Outer Race Width
1.5 Inch | 38.1 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Length Thru Bore
3.063 Inch | 77.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



