GAY50-XL-NPP-B https://www.bdiexpress.com/medias/INDINAINSERT-BAL-GAY-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMzN3xpbWFnZS9qcGVnfGFEVTBMMmhqWXk4eE1EYzJPVEUxTURrek5UQTNNQzlKVGtSSlRrRkpUbE5GVWxSZlFrRk1YMGRCV1Y5VFUxOVRVRjh6TURCNE16QXdMbXB3Wnd8ZGMxNmY2NWRlNGU3MTI4ODM5MDE2ZGE1NWM0NjUxMzZkYWJkZTgwYzk1MmNmZmMwYTRhNzZiODYzNWFlNDg2MQ
1173089 Insert Bearings Spherical OD 

INA INA

GAY50-XL-NPP-B

Description

GAY50-XL-NPP-B X-LIFE INSERT BALL BRG ; NON-RETURNABLE W/ SET SREW

Insert Bearing; 50MM Bore; 43MM Length Thru Bore; Narrow Inner Ring; 22MM Outer Race Width; Spherical; 90MM Outside Diameter; Relubricatable; Double Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

GAY50-XL-NPP-B

BDI #
1173089

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.64
EAN
4012802803839
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Double Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Grub Screw
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GAY50NPPB
Weight / LBS
1.367
Long Description
Insert Bearing; 50MM Bore; 43MM Length Thru Bore; Narrow Inner Ring; 22MM Outer Race Width; Spherical; 90MM Outside Diameter; Relubricatable; Double Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
3.543 Inch | 90 Millimeter
Length Thru Bore
1.693 Inch | 43 Millimeter
Outer Race Width
0.866 Inch | 22 Millimeter
Bore
1.969 Inch | 50 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh