Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GE35-XL-KTT-B https://www.bdiexpress.com/medias/INDINAINSERT-BAL-GEKPP-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NTA1MDF8aW1hZ2UvanBlZ3xhR015TDJnek5DODVNRFl4TXprME9UTTVPVE0wTG1wd1p3fGJkZDZiOGM3OWMxZTdiZjQxMWZjZTRmZGYzMThmYmQ2OGRkMDZkNGJlN2I1NTczYTZkM2NlOWYxZWZjZGIxMGU
1173238 Insert Bearings Spherical OD 

INA INA

GE35-XL-KTT-B

Description

GE35-XL-KTT-B X-LIFE INSERT BALL BEARING ; NON-RETURNABLE WITH ECC LOCK COLLAR

Insert Bearing; 35MM Bore; 51.1MM Length Thru Bore; Wide Inner Ring; 19MM Outer Race Width; Spherical; 72MM Outside Diameter; Relubricatable; Double Triply Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

GE35-XL-KTT-B

BDI #
1173238

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.55
EAN
4012802800197
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Triple Lip Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | With Set Screw
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GE35KPPB3
Weight / LBS
1.23
Long Description
Insert Bearing; 35MM Bore; 51.1MM Length Thru Bore; Wide Inner Ring; 19MM Outer Race Width; Spherical; 72MM Outside Diameter; Relubricatable; Double Triply Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.748 Inch | 19 Millimeter
Length Thru Bore
2.012 Inch | 51.1 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Bore
1.378 Inch | 35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh