Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GY1106KRRB https://www.bdiexpress.com/medias/INDTIMINSERT-BAL-GY-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU5OHxpbWFnZS9qcGVnfGFEQTNMMmhoTnk4eE1EYzJPVFEwTnpFMU56YzVNQzlKVGtSVVNVMUpUbE5GVWxSZlFrRk1YMGRaWDFOVFgxTlFYek13TUhnek1EQXVhbkJufDMzYjFkNDYzZDY0NWI2MTgyMGQ2OWUwYTIwNTAzNzU1MmNiNGNmYWNjY2JiZTViZTFkOGRiNTczZDQ0NDc5MTc
1425129 Insert Bearings Spherical OD 

TIMKEN TIMKEN

GY1106KRRB

Description

GY1106KRRB

Insert Bearing; 1-3/8" Bore; 1-11/16" Length Thru Bore; Wide Inner Ring; 0.748" Outer Race Width; Spherical; 2.835" Outside Diameter; Relubricatable; Double Lip Contact Land Riding Rubber Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

GY1106KRRB

BDI #
1425129

Details

2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.251
EAN
0087796157316
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Double Lip Contact Land Riding Rubber
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Standard Duty | Nylon Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Weight / LBS
1.08
Long Description
Insert Bearing; 1-3/8" Bore; 1-11/16" Length Thru Bore; Wide Inner Ring; 0.748" Outer Race Width; Spherical; 2.835" Outside Diameter; Relubricatable; Double Lip Contact Land Riding Rubber Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
2.835 Inch | 72 Millimeter
Outer Race Width
0.748 Inch | 19 Millimeter
Length Thru Bore
1.688 Inch | 42.875 Millimeter
Bore
1.375 Inch | 34.925 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh