Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INS-GTED-10 RESALE https://www.bdiexpress.com/medias/INDDODINSERT-BAL-GT-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNjF8aW1hZ2UvanBlZ3xhREpoTDJnNU9TOHhNRFkwT1RNek1ERXlNamM0TWk5SlRrUkVUMFJKVGxORlVsUmZRa0ZNWDBkVVgxTlFYek13TUhnek1EQXVhbkJufDVkNzBkNDgxMzQ3MDg1ODg4NGYxOThjMDE4MGUxYjY0YjQ1ZTQ3MGY0NzIwZmQxOGRkNjkxYzYzZjQ5ZDYwZmU
22272887 Insert Bearings Spherical OD 

DODGE DODGE

INS-GTED-10 RESALE

Description

INS-GTED-10 RESALE INSERT BALL BRG ; NON RETURNABLE

Insert Bearing; Wide Inner Ring; 0.87" Outer Race Width; Spherical; 3.543" Outside Diameter; Relubricatable; Triple Lip Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

INS-GTED-10 RESALE

BDI #
22272887

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.53
EAN
0782477435942
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Triple Lip Contact
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Extreme Duty | Without Adapter Sleeve and Locknut
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.00.10
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
140117
Weight / LBS
1.18
Long Description
Insert Bearing; Wide Inner Ring; 0.87" Outer Race Width; Spherical; 3.543" Outside Diameter; Relubricatable; Triple Lip Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Outer Race Width
0.87 Inch | 22.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh