Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INS-LT10-50M https://www.bdiexpress.com/medias/INDDODINSERT-SLB-LT-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5NjZ8aW1hZ2UvanBlZ3xhRGxqTDJoaE1DOHhNRFkwT1RNek16QXdOak0yTmk5SlRrUkVUMFJKVGxORlVsUmZVMHhDWDB4VVgxTlFYek13TUhnek1EQXVhbkJufDhiYjEzMmE1OWM2YzU3ZGE1ZTg2MWNhNjg1YTYwMjRkOTg0NmRjNzYxMDRkZmYxOGEzZjc4Y2FjZjg3NGE2OTA
27297300 Insert Bearings Spherical OD 

DODGE DODGE

INS-LT10-50M

Description

INS-LT10-50M INSERT SLEEVE BRG (SMARTCATALOG)

Insert Bearing; 50MM Bore; 41.3MM Length Thru Bore; Wide Inner Ring; 22.2MM Outer Race Width; Spherical; 89.853MM Outside Diameter; Relubricatable; Not Applicable Seal; Shaft Mount Mounting Method; No Snap Ring; Sleeve Bearing Rolling Element

Part #

034467

BDI #
27297300

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DODGE
Minimum Buy Quantity
1
EAN
782475846320
Weight / US pound
0.73
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Mounting Method
Shaft Mount
Rolling Element
Sleeve Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Solidlube
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.73
Long Description
Insert Bearing; 50MM Bore; 41.3MM Length Thru Bore; Wide Inner Ring; 22.2MM Outer Race Width; Spherical; 89.853MM Outside Diameter; Relubricatable; Not Applicable Seal; Shaft Mount Mounting Method; No Snap Ring; Sleeve Bearing Rolling Element
Length Thru Bore
1.626 Inch | 41.3 Millimeter
Bore
1.969 Inch | 50 Millimeter
Outside Diameter
3.538 Inch | 89.853 Millimeter
Outer Race Width
0.874 Inch | 22.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh