

DODGE
DODGE
INS-LT7-104
DODGE DODGE
Description
INS-LT7-104 PLAIN SLEEVE INSERT BRG ; NON RETURNABLE
Insert Bearing; 1-1/4" Bore; 1-5/16" Length Thru Bore; Wide Inner Ring; 13/16" Outer Race Width; Spherical; 2.829" Outside Diameter; Relubricatable; Shaft Mount Mounting Method; No Snap Ring; Sleeve Bearing Rolling Element
Part #
INS-LT7-104
BDI #
242307
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/INS-LT7-104/p/242307
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.48
EAN
0782475234950
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Mounting Method
Shaft Mount
Rolling Element
Sleeve Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
1.2
Long Description
Insert Bearing; 1-1/4" Bore; 1-5/16" Length Thru Bore; Wide Inner Ring; 13/16" Outer Race Width; Spherical; 2.829" Outside Diameter; Relubricatable; Shaft Mount Mounting Method; No Snap Ring; Sleeve Bearing Rolling Element
Length Thru Bore
1.313 Inch | 33.35 Millimeter
Outside Diameter
2.829 Inch | 71.857 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Outer Race Width
0.813 Inch | 20.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh