

DODGE
DODGE
INS-PS-104S
DODGE DODGE
Description
INS-PS-104S INSERT BEARING, POLYMER SLEEVE EZ KLEEN BEARING (SMARTCATALOG)
Insert Bearing; 1-1/4" Bore; 1-3/16" Length Thru Bore; Wide Inner Ring; 13/16" Outer Race Width; Spherical; 2.437" Outside Diameter; Relubricatable; Not Applicable Seal; Shaft Mount Mounting Method; No Snap Ring; Sleeve Bearing Rolling Element
Part #
032876
BDI #
27307715
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/INS-PS-104S/p/27307715
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782475429721
Weight / US pound
0.2
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Mounting Method
Shaft Mount
Rolling Element
Sleeve Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Polymer Sleeve Insert
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.2
Long Description
Insert Bearing; 1-1/4" Bore; 1-3/16" Length Thru Bore; Wide Inner Ring; 13/16" Outer Race Width; Spherical; 2.437" Outside Diameter; Relubricatable; Not Applicable Seal; Shaft Mount Mounting Method; No Snap Ring; Sleeve Bearing Rolling Element
Length Thru Bore
1.188 Inch | 30.175 Millimeter
Outer Race Width
0.813 Inch | 20.65 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
2.437 Inch | 61.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh