Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MU003 https://www.bdiexpress.com/medias/INDASIINSERT-BAL-MU-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1MTl8aW1hZ2UvanBlZ3xhR1EzTDJnME1pOHhNRFUzTmpZME1qUTNOREF4TkM5SlRrUkJVMGxKVGxORlVsUmZRa0ZNWDAxVlgwVkRYMU5RWHpNd01IZ3pNREF1YW5CbnxiMjAxMmM3MmJlY2M1MWZlOGEyYzRjODJlNjI0MzBlMDZlNGMwYjVmNWUxMjcyOTA0NzgzNTRkMGM3MTU4MDgy
103049 Insert Bearings Spherical OD 

AMI BEARINGS AMI BEARINGS

MU003

Description

MU003 INSERT BEARING ; 17MM ID

Insert Bearing; 17MM Bore; 20.5MM Length Thru Bore; Extra Narrow Inner Ring; 10MM Outer Race Width; Spherical; 35MM Outside Diameter; Not Relubricatable; Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

MU003

BDI #
103049

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.055
EAN
0808250121977
Product Group - BDI
M06110
Inner Race Profile
Extra Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Extra Light Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
MU003
Weight / LBS
0.14
Long Description
Insert Bearing; 17MM Bore; 20.5MM Length Thru Bore; Extra Narrow Inner Ring; 10MM Outer Race Width; Spherical; 35MM Outside Diameter; Not Relubricatable; Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
1.378 Inch | 35 Millimeter
Bore
0.669 Inch | 17 Millimeter
Outer Race Width
0.394 Inch | 10 Millimeter
Length Thru Bore
0.807 Inch | 20.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh