Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SA207-23 https://www.bdiexpress.com/medias/INDEBCINSERT-BAL-SA-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk2NHxpbWFnZS9qcGVnfGFEVmpMMmhpTVM4eE1EYzJPRFF5TVRVeE9UTTVNQzlKVGtSRlFrTkpUbE5GVWxSZlFrRk1YMU5CWDBWRFgxTlFYek13TUhnek1EQXVhbkJufDQxZjFmNDVlZjg0N2Y4ZDNlN2Y0NDExMTM3OTY5YmZmZWZlNWYyMDBkYzMyNWMwZjlmNzZlODUwZmVmOWRjMjI
21488944 Insert Bearings Spherical OD 

EBC EBC

SA207-23

Description

SA207-23 INSERT BEARING ; 1.438" ID ECCENTRIC COLLAR LOCKING

Insert Bearing; 1-7/16" Bore; 1.532" Length Thru Bore; Narrow Inner Ring; 0.669" Outer Race Width; Spherical; 2.835" Outside Diameter; Not Relubricatable; K Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

SA207-23

BDI #
21488944

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
EBC
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.5
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Single Lip Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
Manufacturer Item Number
SA 207
Weight / LBS
1.102
Long Description
Insert Bearing; 1-7/16" Bore; 1.532" Length Thru Bore; Narrow Inner Ring; 0.669" Outer Race Width; Spherical; 2.835" Outside Diameter; Not Relubricatable; K Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
1.438 Inch | 36.525 Millimeter
Outer Race Width
0.669 Inch | 17 Millimeter
Length Thru Bore
1.532 Inch | 38.913 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh