

TIMKEN
TIMKEN
SM1115KS
TIMKEN TIMKEN
Description
SM1115KS INSERT BEARING ; 1-15/16" BORE IR WID 3.937" OD
Insert Bearing; 1-15/16" Bore; 2-15/32" Length Thru Bore; Wide Inner Ring; 0.787" Outer Race Width; Spherical; 3.937" Outside Diameter; Not Relubricatable; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
SM1115KS
BDI #
1373327
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/SM1115KS/p/1373327
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
1.184
EAN
0087796074644
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Standard Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
SM1115KS
Weight / LBS
2.61
Long Description
Insert Bearing; 1-15/16" Bore; 2-15/32" Length Thru Bore; Wide Inner Ring; 0.787" Outer Race Width; Spherical; 3.937" Outside Diameter; Not Relubricatable; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
1.938 Inch | 49.225 Millimeter
Length Thru Bore
2.469 Inch | 62.7 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Outer Race Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh