Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

U000 https://www.bdiexpress.com/medias/INDASIINSERT-BAL-U-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzMTB8aW1hZ2UvanBlZ3xhR05oTDJnNE5pOHhNRFUzTmpZME5USTFPVEk1TkM5SlRrUkJVMGxKVGxORlVsUmZRa0ZNWDFWZlJVTmZVMUJmTXpBd2VETXdNQzVxY0djfGFlNTA3YTM4NWM2ZWIzMzQzODQzMmFjMTE4NzFmNWRmOTI4YjZiN2VmYWUxMTJkM2RlMjg2MTQ5NzA0NDc0OTE
107218 Insert Bearings Spherical OD 

AMI BEARINGS AMI BEARINGS

U000

Description

U000 INSERT BEARING ; 10MM ID

Insert Bearing; 10MM Bore; 17.5MM Length Thru Bore; Extra Narrow Inner Ring; 8MM Outer Race Width; Spherical; 26MM Outside Diameter; Not Relubricatable; Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

U000

BDI #
107218

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.028
EAN
0808250100279
Product Group - BDI
M06110
Inner Race Profile
Extra Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Extra Light Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
U000
Weight / LBS
0.07
Long Description
Insert Bearing; 10MM Bore; 17.5MM Length Thru Bore; Extra Narrow Inner Ring; 8MM Outer Race Width; Spherical; 26MM Outside Diameter; Not Relubricatable; Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
0.689 Inch | 17.5 Millimeter
Outside Diameter
1.024 Inch | 26 Millimeter
Outer Race Width
0.315 Inch | 8 Millimeter
Bore
0.394 Inch | 10 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh