

ZKL BEARINGS
ZKL BEARINGS
UC204
ZKL BEARINGS ZKL BEARINGS
Description
ZKL BEARINGS UC204
Insert Bearing; 20MM Bore; Wide Inner Ring; Ball Bearing; 31MM Length Thru Bore; 17MM Outer Race Width; 47MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring
Part #
UC204
BDI #
15034650
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UC204/p/15034650
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.5
Product Group - BDI
M06110
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Product Detail
Insert Bearing
Product Specification
20MM Bore; Wide Inner Ring; Ball Bearing; 31MM Length Thru Bore; 17MM Outer Race Width; 47MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring
Long Description
Insert Bearing; 20MM Bore; Wide Inner Ring; Ball Bearing; 31MM Length Thru Bore; 17MM Outer Race Width; 47MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring