Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UC207-22 https://www.bdiexpress.com/medias/INDEBCINSERT-BAL-UC2-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkxMnxpbWFnZS9qcGVnfGFEVTVMMmc0TUM4eE1EYzNNRFE0TVRnME1ERTFPQzlKVGtSRlFrTkpUbE5GVWxSZlFrRk1YMVZETWw5VFUxOVRVRjh6TURCNE16QXdMbXB3Wnd8NTVkNWRkZjhiMDFiODE0ZmU5ZDM5Njg5ZTQ1NmM2Mjc4OGRjOGU4N2RmNTQyODcxZjIyNzM0MzI0YTViZGM2Mw
21489032 Insert Bearings Spherical OD 

EBC EBC

UC207-22

Description

UC207-22 INSERT BEARING ; WIDE INNER RING SET SCREW

Insert Bearing; 1-3/8" Bore; Wide Inner Ring; 0.787" Outer Race Width; Spherical Outer Race Profile; 2.835" Outside Diameter; Set Screw; Ball Bearing; 1.689" Length Thru Bore; Relubricitable; Single Lip Contact Seal; No Snap Ring

Part #

UC207-22

BDI #
21489032

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
EBC
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.5
Product Group - BDI
M06110
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword String
Insert
Manufacturer URL
Weight / LBS
1.05822
Product Detail
Insert Bearing
Product Specification
1-3/8" Bore; Wide Inner Ring; 0.787" Outer Race Width; Spherical Outer Race Profile; 2.835" Outside Diameter; Set Screw; Ball Bearing; 1.689" Length Thru Bore; Relubricitable; Single Lip Contact Seal; No Snap Ring
Long Description
Insert Bearing; 1-3/8" Bore; Wide Inner Ring; 0.787" Outer Race Width; Spherical Outer Race Profile; 2.835" Outside Diameter; Set Screw; Ball Bearing; 1.689" Length Thru Bore; Relubricitable; Single Lip Contact Seal; No Snap Ring