

FAG
FAG
UC216-50
FAG FAG
Description
UC216-50 INSERT BALL BEARING ; NON-RETURNABLE
Insert Bearing; 3-1/8" Bore; 3.252" Length Thru Bore; Wide Inner Ring; 1.26" Outer Race Width; Spherical; 5.512" Outside Diameter; Relubricatable; Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
UC216-50
BDI #
22388124
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UC216-50/p/22388124
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
2.76
EAN
4047643056489
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
6.08475
Long Description
Insert Bearing; 3-1/8" Bore; 3.252" Length Thru Bore; Wide Inner Ring; 1.26" Outer Race Width; Spherical; 5.512" Outside Diameter; Relubricatable; Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
3.252 Inch | 82.6 Millimeter
Outside Diameter
5.512 Inch | 140 Millimeter
Bore
3.125 Inch | 79.375 Millimeter
Outer Race Width
1.26 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh