PT INTERNATIONAL
PT INTERNATIONAL
UC218X3-7/16
PT INTERNATIONAL PT INTERNATIONAL
Description
UC218X3-7/16 ; SET SCREW BRG 3 7/16
Insert Bearing; 3-7/16" Bore; 3.78" Length Thru Bore; Wide Inner Ring; 1.46" Outer Race Width; Spherical; 6.299" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
UC218X3-7/16
BDI #
18133315
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UC218X3-7-16/p/18133315
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
9.307
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Nylon Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ptintl.com
Weight / LBS
20.50299
Long Description
Insert Bearing; 3-7/16" Bore; 3.78" Length Thru Bore; Wide Inner Ring; 1.46" Outer Race Width; Spherical; 6.299" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
1.46 Inch | 37.084 Millimeter
Outside Diameter
6.299 Inch | 160 Millimeter
Length Thru Bore
3.78 Inch | 96 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh