

NTN
NTN
UC319-312D1
NTN NTN
Description
UC319-312D1 ; POR BEARING INSERT
Insert Bearing; 3-3/4" Bore; 4.055" Length Thru Bore; Wide Inner Ring; 2.008" Outer Race Width; Spherical; 7.874" Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
UC319-312D1
BDI #
17150321
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UC319-312D1/p/17150321
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
8.66
EAN
4547359233803
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
19.1
Long Description
Insert Bearing; 3-3/4" Bore; 4.055" Length Thru Bore; Wide Inner Ring; 2.008" Outer Race Width; Spherical; 7.874" Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
3.75 Inch | 95.25 Millimeter
Outside Diameter
7.874 Inch | 200 Millimeter
Length Thru Bore
4.055 Inch | 103 Millimeter
Outer Race Width
2.008 Inch | 51 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh