NTN
NTN
UCX16-302D1
NTN NTN
Description
UCX16-302D1 ; POR GREEN INSERTS (REPL BY UC)
Insert Bearing; 3-1/8" Bore; 3.374" Length Thru Bore; Wide Inner Ring; 1.417" Outer Race Width; Spherical; 5-29/32" Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
UCX16-302D1
BDI #
17151107
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UCX16-302D1/p/17151107
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
3.84
EAN
0692314479339
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
8.47
Long Description
Insert Bearing; 3-1/8" Bore; 3.374" Length Thru Bore; Wide Inner Ring; 1.417" Outer Race Width; Spherical; 5-29/32" Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
5.906 Inch | 150 Millimeter
Outer Race Width
1.417 Inch | 36 Millimeter
Bore
3.125 Inch | 79.375 Millimeter
Length Thru Bore
3.374 Inch | 85.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh