

NSK
NSK
UEL211-202D1
NSK NSK
Description
UEL211-202D1 ; INSERT BEARING MOUNTED UNIT
Insert Bearing; 2-1/8" Bore; 2.811" Length Thru Bore; Wide Inner Ring; 63/64" Outer Race Width; Spherical; 3.937" Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
UEL211-202D1
BDI #
18209332
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UEL211-202D1/p/18209332
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
0
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact Land Riding
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Light Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.nsk.com
Long Description
Insert Bearing; 2-1/8" Bore; 2.811" Length Thru Bore; Wide Inner Ring; 63/64" Outer Race Width; Spherical; 3.937" Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
3.937 Inch | 100 Millimeter
Length Thru Bore
2.811 Inch | 71.4 Millimeter
Outer Race Width
0.984 Inch | 25 Millimeter
Bore
2.125 Inch | 53.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh