

NTN
NTN
UEL315-214D1
NTN NTN
Description
UEL315-214D1 ; POR ALL OTHER INSERTS
Insert Bearing; 2-7/8" Bore; 3.937" Length Thru Bore; Wide Inner Ring; 1.693" Outer Race Width; Spherical; 6.299" Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
UEL315-214D1
BDI #
17151261
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UEL315-214D1/p/17151261
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
5.85
EAN
0692314485507
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
12.899
Long Description
Insert Bearing; 2-7/8" Bore; 3.937" Length Thru Bore; Wide Inner Ring; 1.693" Outer Race Width; Spherical; 6.299" Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
1.693 Inch | 43 Millimeter
Outside Diameter
6.299 Inch | 160 Millimeter
Bore
2.875 Inch | 73.025 Millimeter
Length Thru Bore
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh