Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UG3M45L https://www.bdiexpress.com/medias/INDREXBRGXXX-BB-UBBU-UG332L-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNDZ8aW1hZ2UvanBlZ3xhR0pqTDJneU1TODVNalUzTVRJMU9UWTVPVFV3TG1wd1p3fGM0ZGFhNGExNjcwOTVjYmEyODQ3MmYyYzJlZGY0ZjRlM2IyMzI3NzBkOTMwZDM1MTRhZGIyOTcxY2QxZTAwNGE
576842 Insert Bearings Spherical OD 

LINKBELT LINKBELT

UG3M45L

Description

UG3M45L INSERT BALL BEARING ; 45MM SHAFT DIA

Insert Bearing; 45MM Bore; 65.888MM Length Thru Bore; Wide Inner Ring; 30MM Outer Race Width; Spherical; 100MM Outside Diameter; Relubricatable; Clearance Seal; Concentric Collar Method; No Snap Ring; Ball Bearing Rolling Element

Part #

UG3M45L

BDI #
576842

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
1.665
EAN
0662327958701
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Clearance
Mounting Method
Concentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Heavy Duty | Single Set Collar
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10420304
Weight / LBS
3.67
Long Description
Insert Bearing; 45MM Bore; 65.888MM Length Thru Bore; Wide Inner Ring; 30MM Outer Race Width; Spherical; 100MM Outside Diameter; Relubricatable; Clearance Seal; Concentric Collar Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
3.937 Inch | 100 Millimeter
Length Thru Bore
2.594 Inch | 65.888 Millimeter
Bore
1.772 Inch | 45 Millimeter
Outer Race Width
1.181 Inch | 30 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh