NTN
NTN
UK213+H2313
NTN NTN
Description
NTN UK213+H2313
Insert Bearing; 60MM Bore; 65MM Length Thru Bore; Wide Inner Ring; 32MM Outer Race Width; Spherical; 120MM Outside Diameter; Not Relubricatable; Single Lip Contact Land Riding Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
UK213+H2313
BDI #
15040410
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UK213+H2313/p/15040410
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
1.92
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Single Lip Contact
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Light Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
4.23288
Long Description
Insert Bearing; 60MM Bore; 65MM Length Thru Bore; Wide Inner Ring; 32MM Outer Race Width; Spherical; 120MM Outside Diameter; Not Relubricatable; Single Lip Contact Land Riding Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
2.362 Inch | 60 Millimeter
Length Thru Bore
2.559 Inch | 65 Millimeter
Outer Race Width
1.26 Inch | 32 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh